Zoro Homepage

Radial Bearing, Open, 130mm Bore

  • Mfr # 9126K

  • Zoro # G7815473


product price: $1,770.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
130 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9126K
Zoro #
G7815473
UPC #
087796069145
Country of Origin
Multiple

Dimensions

Bore Dia.
130 mm
Outside Dia.
200 mm
Width
33 mm
Outside Dia. Tolerance
+0/-.030mm
Bore Diameter
130 mm
Outside Diameter
200 mm
Outer Ring Width
33 mm
Bore Diameter Tolerance
+0/-0.025 mm
Outside Diameter Tolerance
+0/-0.030 mm
Fillet Radius
2 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Industry Number
9126K
Bore Tolerance
+0/-.025mm
Static Load Capacity
20,400 lb
Dynamic Load Capacity
26,000 lb
Bearing Material
Steel
ABEC Tolerance
1
Lubrication
Quaker Ferrocote
Temp. Range
-60 Degrees to 200 Degrees F
Max. RPM
1,515 RPM
Ball Material
Alloy Steel
Lubricant Material
Quaker Ferrocote
ABEC Rating
1
Maximum Speed
2,120 RPM
Minimum Temperature
-60 Degrees F
Maximum Temperature
200 Degrees F
Dynamic Radial Load Capacity
112,540 N
Includes Retaining Ring
No
Retaining Ring Groove
No
Bearing Industry Number
6026
Ring Material
Alloy Steel
Closure
Open
Number of Rows
One
System of Measurement
Metric
Static Radial Load Capacity
93,857 N
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6026, Bore Diameter 130 mm, Closure Open, Outer Ring Width 33 mm, Outside Diameter 200 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.025 mm, Dynamic Radial Load Capacity 112,540 N, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.