Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 140mm Bore

  • Mfr # 9128K

  • Zoro # G8296705


product price: $880.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Bore Dia.
140 mm
Cage Material
Steel
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9128K
Zoro #
G8296705
UPC #
087796069152
Country of Origin
Multiple

Dimensions

Bore Dia.
140 mm
Outside Dia.
210 mm
Width
33 mm
Outside Dia. Tolerance
+0/-.030mm
Bore Diameter
140 mm
Outside Diameter Tolerance
+0/-0.030 mm
Fillet Radius
2 mm
Outside Diameter
210 mm
Bore Diameter Tolerance
+0/-0.025 mm
Outer Ring Width
33 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Industry Number
9128K
Bearing Material
Steel
Lubrication
Quaker Ferrocote
Temp. Range
-60 Degrees to 200 Degrees F
Max. RPM
1,429 RPM
Bore Tolerance
+0/-.025mm
Static Load Capacity
23,600 lb
Dynamic Load Capacity
28,000 lb
ABEC Tolerance
1
Ball Material
Alloy Steel
System of Measurement
Metric
Maximum Temperature
200 Degrees F
Closure
Open
Dynamic Radial Load Capacity
116,988 N
ABEC Rating
1
Bearing Industry Number
6028
Includes Retaining Ring
No
Minimum Temperature
-60 Degrees F
Number of Rows
One
Retaining Ring Groove
No
Maximum Speed
2,000 RPM
Ring Material
Alloy Steel
Lubricant Material
Quaker Ferrocote
Static Radial Load Capacity
101,864 N
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6028, Bore Diameter 140 mm, Closure Open, Outer Ring Width 33 mm, Outside Diameter 210 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.025 mm, Dynamic Radial Load Capacity 116,988 N, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.