Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 15mm Bore

  • Mfr # 202K

  • Zoro # G8365935


product price: $18.39
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
15 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202K
Zoro #
G8365935
UPC #
087796044999
Country of Origin
Multiple

Dimensions

Bore Dia.
15 mm
Outside Dia.
35 mm
Width
11 mm
Outside Dia. Tolerance
+0/-.011mm
Outside Diameter Tolerance
+0/-0.011 mm
Outside Diameter
35 mm
Bore Diameter
15 mm
Fillet Radius
0.6 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outer Ring Width
11 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bearing Material
Steel
Bore Tolerance
+0/-.008mm
Max. RPM
10,000 RPM
Dynamic Load Capacity
1,930 lb
Industry Number
202K
Lubrication
Quaker Ferrocote
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
830 lb
ABEC Tolerance
1
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Bearing Industry Number
6202
Maximum Temperature
200 Degrees F
Number of Rows
One
Maximum Speed
13,999 RPM
ABEC Rating
1
Includes Retaining Ring
No
Dynamic Radial Load Capacity
9,390 N
Static Radial Load Capacity
4,090 N
Retaining Ring Groove
No
System of Measurement
Metric
Minimum Temperature
-60 Degrees F
Lubricant Material
Quaker Ferrocote
Closure
Open
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Open, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 9,390 N, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.