Zoro Homepage

Radial Bearing, Open, 15mm Bore

  • Mfr # 202KG

  • Zoro # G8344603


product price: $39.19
/ea

Key Features

Bearing Type
Open, Snap Ring
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Bore Dia.
15 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202KG
Zoro #
G8344603
UPC #
087796045057
Country of Origin
Multiple

Dimensions

Bore Dia.
15 mm
Outside Dia.
35 mm
Width
11 mm
Outside Dia. Tolerance
+0/-.011mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter
35 mm
Outer Ring Width
11 mm
Bore Diameter
15 mm
Fillet Radius
0.6 mm
Outside Diameter Tolerance
+0/-0.011 mm
Retaining Ring Diameter
29.97 mm

Description

Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Open, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 9,390 N, Fillet Radius 0.6 mm, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.