Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 17mm Bore

  • Mfr # 203KG

  • Zoro # G7937806


product price: $24.69
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open, Snap Ring
Cage Material
Steel
Bore Dia.
17 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203KG
Zoro #
G7937806
UPC #
087796045286
Country of Origin
Multiple

Dimensions

Bore Dia.
17 mm
Outside Dia.
40 mm
Width
12 mm
Outside Dia. Tolerance
+0/-.011mm
Fillet Radius
0.6 mm
Outside Diameter Tolerance
+0/-0.011 mm
Outer Ring Width
12 mm
Bore Diameter Tolerance
+0/-0.008 mm
Retaining Ring Diameter
34 mm
Outside Diameter
40 mm
Bore Diameter
17 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open, Snap Ring
Cage Material
Steel
Seal/Shield Type
Open
ABEC Tolerance
1
Retainer Type
Snap Ring
Dynamic Load Capacity
2,450 lb
Max. RPM
8,772 RPM
Static Load Capacity
1,060 lb
Lubrication
Quaker Ferrocote
Temp. Range
-60 Degrees to 200 Degrees F
Bore Tolerance
+0/-.008mm
Industry Number
203KG
Bearing Material
Steel
Ball Material
Alloy Steel
Static Radial Load Capacity
4,760 N
ABEC Rating
1
Bearing Industry Number
6203
Number of Rows
One
Retaining Ring Groove
Yes
Minimum Temperature
-60 Degrees F
Maximum Speed
12,281 RPM
Ring Material Grade
AISI 52100
System of Measurement
Metric
Includes Retaining Ring
Yes
Dynamic Radial Load Capacity
10,600 N
Ring Material
Alloy Steel
Closure
Open
Maximum Temperature
200 Degrees F
Lubricant Material
Quaker Ferrocote
Type
Open, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6203, Bore Diameter 17 mm, Closure Open, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 10,600 N, Fillet Radius 0.6 mm, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.