Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 17mm Bore

  • Mfr # 9103K

  • Zoro # G7952953


product price: $40.69
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Bore Dia.
17 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9103K
Zoro #
G7952953
UPC #
087796046597
Country of Origin
Multiple

Dimensions

Bore Dia.
17 mm
Outside Dia.
35 mm
Width
10 mm
Outside Dia. Tolerance
+0/-.011mm
Bore Diameter
17 mm
Outside Diameter
35 mm
Bore Diameter Tolerance
+0/-0.008 mm
Fillet Radius
0.3 mm
Outer Ring Width
10 mm
Outside Diameter Tolerance
+0/-0.011 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Max. RPM
9,615 RPM
Industry Number
9103K
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Quaker Ferrocote
Bore Tolerance
+0/-.008mm
ABEC Tolerance
1
Bearing Material
Steel
Static Load Capacity
720 lb
Dynamic Load Capacity
1,530 lb
Ball Material
Alloy Steel
Bearing Industry Number
6003
Lubricant Material
Quaker Ferrocote
ABEC Rating
1
Number of Rows
One
Minimum Temperature
-60 Degrees F
Includes Retaining Ring
No
Dynamic Radial Load Capacity
6,660 N
Maximum Temperature
200 Degrees F
Ring Material
Alloy Steel
Retaining Ring Groove
No
Closure
Open
System of Measurement
Metric
Maximum Speed
13,488 RPM
Static Radial Load Capacity
3,250 N
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6003, Bore Diameter 17 mm, Closure Open, Outer Ring Width 10 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 6,660 N, Fillet Radius 0.3 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.