Zoro Homepage

Radial Bearing, Open, 20mm Bore

  • Mfr # 304KG

  • Zoro # G8285094


product price: $43.79
/ea

Key Features

Bearing Type
Open, Snap Ring
Single Row/Double Row
Single Row
Bore Dia.
20 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304KG
Zoro #
G8285094
UPC #
087796046337
Country of Origin
Multiple

Dimensions

Bore Dia.
20 mm
Outside Dia.
52 mm
Width
15 mm
Outside Dia. Tolerance
+0/-.013mm
Bore Diameter
20 mm
Bore Diameter Tolerance
+0/-0.010 mm
Outer Ring Width
15 mm
Outside Diameter
52 mm
Outside Diameter Tolerance
+0/-0.013 mm

Description

Radial Ball Bearing, Bearing Industry Number 6304, Bore Diameter 20 mm, Closure Open, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 4,050 lbf, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.