Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 20mm Bore

  • Mfr # 304W

  • Zoro # G7876696


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304W
Zoro #
G7876696
UPC #
087796046399
Country of Origin
Multiple

Dimensions

Bore Dia.
20 mm
Outside Dia.
52 mm
Width
15 mm
Outside Dia. Tolerance
+0/-.013mm
Outer Ring Width
15 mm
Bore Diameter
20 mm
Bore Diameter Tolerance
+0/-0.010 mm
Fillet Radius
1.1 mm
Outside Diameter
52 mm
Outside Diameter Tolerance
+0/-0.013 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Static Load Capacity
2,550 lb
Dynamic Load Capacity
5,400 lb
Bearing Material
Steel
ABEC Tolerance
1
Industry Number
304W
Max. RPM
6,944 RPM
Bore Tolerance
+0/-.010mm
Lubrication
Quaker Ferrocote
Temp. Range
-60 Degrees to 200 Degrees F
Ball Material
Alloy Steel
Ring Material
Alloy Steel
System of Measurement
Metric
Number of Rows
One
Bearing Industry Number
6304
Closure
Open
Maximum Temperature
200 Degrees F
Includes Retaining Ring
No
Retaining Ring Groove
No
ABEC Rating
1
Static Radial Load Capacity
11,387 N
Dynamic Radial Load Capacity
23,665 N
Lubricant Material
Quaker Ferrocote
Maximum Speed
8,330 RPM
Minimum Temperature
-60 Degrees F
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6304, Bore Diameter 20 mm, Closure Open, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 23,665 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.