Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 25mm Bore

  • Mfr # 205K

  • Zoro # G8306365


product price: $36.89
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Bore Dia.
25 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205K
Zoro #
G8306365
UPC #
087796045828
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
15 mm
Outside Dia. Tolerance
+0/-.013mm
Bore Diameter Tolerance
+0/-0.010 mm
Fillet Radius
1 mm
Outer Ring Width
15 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter
25 mm
Outside Diameter
52 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Max. RPM
6,494 RPM
Bore Tolerance
+0/-.010mm
Bearing Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
1,760 lb
Lubrication
Quaker Ferrocote
ABEC Tolerance
1
Industry Number
205K
Dynamic Load Capacity
3,600 lb
Ball Material
Alloy Steel
Retaining Ring Groove
No
Maximum Temperature
200 Degrees F
Maximum Speed
9,070 RPM
System of Measurement
Metric
Includes Retaining Ring
No
Static Radial Load Capacity
7,829 N
Number of Rows
One
ABEC Rating
1
Closure
Open
Dynamic Radial Load Capacity
15,524 N
Ring Material
Alloy Steel
Lubricant Material
Quaker Ferrocote
Bearing Industry Number
6205
Minimum Temperature
-60 Degrees F
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6205, Bore Diameter 25 mm, Closure Open, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 15,524 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.