Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 25mm Bore

  • Mfr # 305K

  • Zoro # G8377083


product price: $54.89
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305K
Zoro #
G8377083
UPC #
087796175105
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Outside Dia.
62 mm
Width
17 mm
Outside Dia. Tolerance
+0/-.013mm
Outer Ring Width
17 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outside Diameter
62 mm
Fillet Radius
1.1 mm
Bore Diameter Tolerance
+0/-0.010 mm
Bore Diameter
25 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Industry Number
305K
Bore Tolerance
+0/-.010mm
Max. RPM
5,747 RPM
Lubrication
Quaker Ferrocote
Temp. Range
-60 Degrees to 200 Degrees F
Bearing Material
Steel
Static Load Capacity
2,750 lb
Dynamic Load Capacity
6,000 lb
ABEC Tolerance
1
Ball Material
Alloy Steel
Maximum Temperature
200 Degrees F
Retaining Ring Groove
No
Includes Retaining Ring
No
Dynamic Radial Load Capacity
26,200 N
Maximum Speed
8,050 RPM
Bearing Industry Number
6305
Minimum Temperature
-60 Degrees F
Static Radial Load Capacity
12,144 N
Number of Rows
One
Ring Material
Alloy Steel
Lubricant Material
Quaker Ferrocote
ABEC Rating
1
System of Measurement
Metric
Closure
Open
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Open, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 26,200 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.