Zoro Homepage

Radial Bearing, Open, 25mm Bore

  • Mfr # 305KG

  • Zoro # G7974687


product price: $52.89
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open, Snap Ring
Bore Dia.
25 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305KG
Zoro #
G7974687
UPC #
087796042339
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Outside Dia.
62 mm
Width
17 mm
Outside Dia. Tolerance
+0/-.013mm
Bore Diameter Tolerance
+0/-0.010 mm
Bore Diameter
25 mm
Outer Ring Width
17 mm
Fillet Radius
1.1 mm
Outside Diameter
62 mm
Retaining Ring Diameter
55.1 mm
Outside Diameter Tolerance
+0/-0.013 mm

Description

Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Open, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 26,200 N, Fillet Radius 1.1 mm, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.