Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 25mm Bore

  • Mfr # 305WG

  • Zoro # G8117995


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open, Snap Ring
Single Row/Double Row
Single Row
Bore Dia.
25 mm
Cage Material
Steel
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305WG
Zoro #
G8117995
UPC #
087796042384
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Outside Dia.
62 mm
Width
17 mm
Outside Dia. Tolerance
+0/-.013mm
Outer Ring Width
17 mm
Bore Diameter
25 mm
Bore Diameter Tolerance
+0/-0.010 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outside Diameter
62 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open, Snap Ring
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bore Tolerance
+0/-.010mm
Retainer Type
Snap Ring
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Quaker Ferrocote
ABEC Tolerance
1
Industry Number
305WG
Max. RPM
5,747 RPM
Bearing Material
Steel
Static Load Capacity
3,900 lb
Dynamic Load Capacity
7,650 lb
Ball Material
Alloy Steel
Retaining Ring Groove
Yes
ABEC Rating
1
Includes Retaining Ring
Yes
Closure
Open
Static Radial Load Capacity
3,900 lbf
Maximum Speed
5,747 RPM
System of Measurement
Metric
Lubricant Material
Quaker Ferrocote
Number of Rows
One
Minimum Temperature
-60 Degrees F
Dynamic Radial Load Capacity
7,650 lbf
Ring Material
Alloy Steel
Maximum Axial Load
7,650 lbf
Ring Material Grade
AISI 52100
Retaining Ring Material
Snap Ring
Maximum Temperature
200 Degrees F
Bearing Industry Number
6305
Type
Open, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Open, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 7,650 lbf, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.