Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 30mm Bore

  • Mfr # 206KG

  • Zoro # G8311861


product price: $32.79
/ea

Key Features

Bearing Type
Open, Snap Ring
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206KG
Zoro #
G8311861
UPC #
087796040557
Country of Origin
Multiple

Dimensions

Bore Dia.
30 mm
Outside Dia.
62 mm
Width
16 mm
Outside Dia. Tolerance
+0/-.013mm
Bore Diameter
30 mm
Outside Diameter
62 mm
Outer Ring Width
16 mm
Bore Diameter Tolerance
+0/-0.010 mm
Outside Diameter Tolerance
+0/-0.013 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open, Snap Ring
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Industry Number
206KG
Static Load Capacity
2,550 lb
Dynamic Load Capacity
5,000 lb
Retainer Type
Snap Ring
Bearing Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Max. RPM
5,435 RPM
Lubrication
Quaker Ferrocote
Bore Tolerance
+0/-.010mm
ABEC Tolerance
1
Ball Material
Alloy Steel
Maximum Temperature
200 Degrees F
Includes Retaining Ring
Yes
Ring Material Grade
AISI 52100
Lubricant Material
Quaker Ferrocote
Closure
Open
Dynamic Radial Load Capacity
5,000 lbf
Retaining Ring Groove
Yes
Retaining Ring Material
Snap Ring
Ring Material
Alloy Steel
System of Measurement
Metric
Minimum Temperature
-60 Degrees F
Bearing Industry Number
6206
Maximum Speed
5,435 RPM
Static Radial Load Capacity
2,550 lbf
Number of Rows
One
Maximum Axial Load
5,000 lbf
ABEC Rating
1
Type
Open, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Open, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 5,000 lbf, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.