Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 30mm Bore

  • Mfr # 306K

  • Zoro # G8211156


product price: $61.39
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Bore Dia.
30 mm
Cage Material
Steel
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306K
Zoro #
G8211156
UPC #
087796042391
Country of Origin
Multiple

Dimensions

Bore Dia.
30 mm
Outside Dia.
72 mm
Width
19 mm
Outside Dia. Tolerance
+0/-.013mm
Bore Diameter
30 mm
Bore Diameter Tolerance
+0/-0.010 mm
Outer Ring Width
19 mm
Fillet Radius
1.1 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outside Diameter
72 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Dynamic Load Capacity
7,650 lb
ABEC Tolerance
1
Max. RPM
4,902 RPM
Bore Tolerance
+0/-.010mm
Temp. Range
-60 Degrees to 200 Degrees F
Industry Number
306K
Lubrication
Quaker Ferrocote
Static Load Capacity
3,550 lb
Bearing Material
Steel
Ball Material
Alloy Steel
Bearing Industry Number
6306
ABEC Rating
1
Includes Retaining Ring
No
Maximum Speed
6,863 RPM
Retaining Ring Groove
No
Dynamic Radial Load Capacity
33,100 N
Minimum Temperature
-60 Degrees F
Ring Material
Alloy Steel
System of Measurement
Metric
Closure
Open
Static Radial Load Capacity
15,800 N
Maximum Temperature
200 Degrees F
Number of Rows
One
Lubricant Material
Quaker Ferrocote
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6306, Bore Diameter 30 mm, Closure Open, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 33,100 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.