Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 30mm Bore

  • Mfr # 306KG

  • Zoro # G8147684


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open, Snap Ring
Single Row/Double Row
Single Row
Bore Dia.
30 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306KG
Zoro #
G8147684
UPC #
087796042452
Country of Origin
Multiple

Dimensions

Bore Dia.
30 mm
Outside Dia.
72 mm
Width
19 mm
Outside Dia. Tolerance
+0/-.013mm
Fillet Radius
1.1 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter
30 mm
Retaining Ring Diameter
65 mm
Outside Diameter
72 mm
Bore Diameter Tolerance
+0/-0.010 mm
Outer Ring Width
19 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open, Snap Ring
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Bore Tolerance
+0/-.010mm
Static Load Capacity
3,550 lb
Temp. Range
-60 Degrees to 200 Degrees F
ABEC Tolerance
1
Retainer Type
Snap Ring
Industry Number
306KG
Dynamic Load Capacity
7,650 lb
Max. RPM
4,902 RPM
Lubrication
Quaker Ferrocote
Bearing Material
Steel
Ball Material
Alloy Steel
Includes Retaining Ring
Yes
Ring Material
Alloy Steel
Lubricant Material
Quaker Ferrocote
Closure
Open
System of Measurement
Metric
ABEC Rating
1
Bearing Industry Number
6306
Ring Material Grade
AISI 52100
Maximum Temperature
200 Degrees F
Maximum Speed
6,863 RPM
Static Radial Load Capacity
15,800 N
Retaining Ring Groove
Yes
Minimum Temperature
-60 Degrees F
Number of Rows
One
Dynamic Radial Load Capacity
33,100 N
Type
Open, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6306, Bore Diameter 30 mm, Closure Open, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 33,100 N, Fillet Radius 1.1 mm, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.