Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 30mm Bore

  • Mfr # 306W

  • Zoro # G8017572


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Bore Dia.
30 mm
Cage Material
Steel
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306W
Zoro #
G8017572
UPC #
087796042490
Country of Origin
Multiple

Dimensions

Bore Dia.
30 mm
Outside Dia.
72 mm
Width
19 mm
Outside Dia. Tolerance
+0/-.013mm
Bore Diameter
30 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter Tolerance
+0/-0.010 mm
Outer Ring Width
19 mm
Outside Diameter
72 mm
Fillet Radius
1.1 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Industry Number
306W
Bearing Material
Steel
Max. RPM
4,902 RPM
Lubrication
Quaker Ferrocote
Temp. Range
-60 Degrees to 200 Degrees F
ABEC Tolerance
1
Dynamic Load Capacity
9,650 lb
Bore Tolerance
+0/-.010mm
Static Load Capacity
5,100 lb
Ball Material
Alloy Steel
Closure
Open
Minimum Temperature
-60 Degrees F
Retaining Ring Groove
No
Includes Retaining Ring
No
Number of Rows
One
System of Measurement
Metric
Static Radial Load Capacity
22,597 N
Maximum Speed
5,880 RPM
Dynamic Radial Load Capacity
41,991 N
Maximum Temperature
200 Degrees F
Lubricant Material
Quaker Ferrocote
Bearing Industry Number
6306
ABEC Rating
1
Ring Material
Alloy Steel
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6306, Bore Diameter 30 mm, Closure Open, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 41,991 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.