Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 30mm Bore

  • Mfr # 9106K

  • Zoro # G8335135


product price: $43.29
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9106K
Zoro #
G8335135
UPC #
087796047020
Country of Origin
Multiple

Dimensions

Bore Dia.
30 mm
Outside Dia.
55 mm
Width
13 mm
Outside Dia. Tolerance
+0/-.013mm
Bore Diameter Tolerance
+0/-0.010 mm
Outer Ring Width
13 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outside Diameter
55 mm
Bore Diameter
30 mm
Fillet Radius
1 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Industry Number
9106K
Static Load Capacity
1,800 lb
Bore Tolerance
+0/-.010mm
Lubrication
Quaker Ferrocote
Dynamic Load Capacity
3,350 lb
Max. RPM
5,882 RPM
Bearing Material
Steel
ABEC Tolerance
1
Ball Material
Alloy Steel
Lubricant Material
Quaker Ferrocote
Number of Rows
One
Ring Material
Alloy Steel
Closure
Open
Maximum Temperature
200 Degrees F
Dynamic Radial Load Capacity
14,679 N
Retaining Ring Groove
No
Includes Retaining Ring
No
System of Measurement
Metric
Maximum Speed
8,120 RPM
Minimum Temperature
-60 Degrees F
Bearing Industry Number
6006
Static Radial Load Capacity
8,274 N
ABEC Rating
1
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6006, Bore Diameter 30 mm, Closure Open, Outer Ring Width 13 mm, Outside Diameter 55 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 14,679 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.