Zoro Homepage

Radial Bearing, Open, 35mm Bore

  • Mfr # 207K

  • Zoro # G8425331


product price: $40.59
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Bore Dia.
35 mm
Cage Material
Steel
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207K
Zoro #
G8425331
UPC #
087796040809
Country of Origin
Multiple

Dimensions

Bore Dia.
35 mm
Outside Dia.
72 mm
Width
17 mm
Outside Dia. Tolerance
+0/-.013mm
Outside Diameter
72 mm
Outer Ring Width
17 mm
Bore Diameter
35 mm
Outside Diameter Tolerance
+0/-0.013 mm
Fillet Radius
1.09 mm
Bore Diameter Tolerance
+0/-0.012 mm

Description

Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Open, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 28,500 N, Fillet Radius 1.09 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.