Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 35mm Bore

  • Mfr # 307KG

  • Zoro # G8221945


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open, Snap Ring
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307KG
Zoro #
G8221945
UPC #
087796042605
Country of Origin
Multiple

Dimensions

Bore Dia.
35 mm
Outside Dia.
80 mm
Width
21 mm
Outside Dia. Tolerance
+0/-.013mm
Outside Diameter Tolerance
+0/-0.013 mm
Fillet Radius
1.5 mm
Outside Diameter
80 mm
Bore Diameter Tolerance
+0/-0.012 mm
Retaining Ring Diameter
71.09 mm
Bore Diameter
35 mm
Outer Ring Width
21 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open, Snap Ring
Seal/Shield Type
Open
Cage Material
Steel
Static Load Capacity
4,150 lb
Dynamic Load Capacity
8,500 lb
Industry Number
307KG
Retainer Type
Snap Ring
Temp. Range
-60 Degrees to 200 Degrees F
ABEC Tolerance
1
Lubrication
Quaker Ferrocote
Bore Tolerance
+0/-.012mm
Bearing Material
Steel
Max. RPM
4,348 RPM
Ball Material
Alloy Steel
Retaining Ring Groove
Yes
Static Radial Load Capacity
18,300 N
Maximum Speed
6,087 RPM
Maximum Temperature
200 Degrees F
Closure
Open
Dynamic Radial Load Capacity
37,100 N
Ring Material Grade
AISI 52100
Ring Material
Alloy Steel
Minimum Temperature
-60 Degrees F
System of Measurement
Metric
Lubricant Material
Quaker Ferrocote
ABEC Rating
1
Includes Retaining Ring
Yes
Bearing Industry Number
6307
Number of Rows
One
Type
Open, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6307, Bore Diameter 35 mm, Closure Open, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 37,100 N, Fillet Radius 1.5 mm, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.