Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 35mm Bore

  • Mfr # 307W

  • Zoro # G8294422


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Bore Dia.
35 mm
Cage Material
Steel
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
307W
Zoro #
G8294422
UPC #
087796042650
Country of Origin
Multiple

Dimensions

Bore Dia.
35 mm
Outside Dia.
80 mm
Width
21 mm
Outside Dia. Tolerance
+0/-.013mm
Fillet Radius
1.5 mm
Bore Diameter Tolerance
+0/-0.012 mm
Bore Diameter
35 mm
Outer Ring Width
21 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outside Diameter
80 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Bore Tolerance
+0/-.012mm
Industry Number
307W
ABEC Tolerance
1
Dynamic Load Capacity
11,600 lb
Max. RPM
4,348 RPM
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
6,550 lb
Bearing Material
Steel
Lubrication
Quaker Ferrocote
Ball Material
Alloy Steel
Maximum Temperature
200 Degrees F
Includes Retaining Ring
No
Ring Material
Alloy Steel
Number of Rows
One
Maximum Speed
5,220 RPM
Bearing Industry Number
6307
Static Radial Load Capacity
28,824 N
Retaining Ring Groove
No
Closure
Open
Minimum Temperature
-60 Degrees F
ABEC Rating
1
System of Measurement
Metric
Lubricant Material
Quaker Ferrocote
Dynamic Radial Load Capacity
50,265 N
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6307, Bore Diameter 35 mm, Closure Open, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 50,265 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.