Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 35mm Bore

  • Mfr # 9107K

  • Zoro # G8432566


product price: $44.29
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Bore Dia.
35 mm
Cage Material
Steel
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9107K
Zoro #
G8432566
UPC #
087796047075
Country of Origin
Multiple

Dimensions

Bore Dia.
35 mm
Outside Dia.
62 mm
Width
14 mm
Outside Dia. Tolerance
+0/-.013mm
Bore Diameter Tolerance
+0/-0.012 mm
Fillet Radius
1 mm
Bore Diameter
35 mm
Outside Diameter
62 mm
Outer Ring Width
14 mm
Outside Diameter Tolerance
+0/-0.013 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Static Load Capacity
2,240 lb
Industry Number
9107K
ABEC Tolerance
1
Lubrication
Quaker Ferrocote
Temp. Range
-60 Degrees to 200 Degrees F
Bore Tolerance
+0/-.012mm
Dynamic Load Capacity
4,050 lb
Max. RPM
5,155 RPM
Bearing Material
Steel
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
17,704 N
ABEC Rating
1
Maximum Temperature
200 Degrees F
Bearing Industry Number
6007
Maximum Speed
7,220 RPM
Closure
Open
Lubricant Material
Quaker Ferrocote
Number of Rows
One
Retaining Ring Groove
No
Static Radial Load Capacity
10,275 N
Minimum Temperature
-60 Degrees F
System of Measurement
Metric
Ring Material
Alloy Steel
Includes Retaining Ring
No
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6007, Bore Diameter 35 mm, Closure Open, Outer Ring Width 14 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 17,704 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.