Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 40mm Bore

  • Mfr # 208K

  • Zoro # G8079355


product price: $63.79
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Bore Dia.
40 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208K
Zoro #
G8079355
UPC #
087796041066
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm
Width
18 mm
Outside Dia. Tolerance
+0/-.013mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
80 mm
Fillet Radius
1.1 mm
Outer Ring Width
18 mm
Bore Diameter
40 mm
Outside Diameter Tolerance
+0/-0.013 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Static Load Capacity
4,460 lb
Lubrication
Quaker Ferrocote
Dynamic Load Capacity
8,130 lb
Bore Tolerance
+0/-.012mm
Industry Number
208K
Bearing Material
Steel
Max. RPM
4,167 RPM
ABEC Tolerance
1
Temp. Range
-60 Degrees to 200 Degrees F
Ball Material
Alloy Steel
Closure
Open
Retaining Ring Groove
No
Ring Material
Alloy Steel
Number of Rows
One
Bearing Industry Number
6208
Maximum Temperature
200 Degrees F
ABEC Rating
1
Includes Retaining Ring
No
Minimum Temperature
-60 Degrees F
System of Measurement
Metric
Static Radial Load Capacity
19,839 N
Lubricant Material
Quaker Ferrocote
Dynamic Radial Load Capacity
36,164 N
Maximum Speed
5,830 RPM
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Open, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 36,164 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.