Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 40mm Bore

  • Mfr # 208KG

  • Zoro # G8024597


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open, Snap Ring
Bore Dia.
40 mm
Cage Material
Steel
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
208KG
Zoro #
G8024597
UPC #
087796041127
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm
Width
18 mm
Outside Dia. Tolerance
+0/-.013mm
Retaining Ring Diameter
72.9 mm
Outside Diameter
80 mm
Fillet Radius
1.1 mm
Bore Diameter
40 mm
Outer Ring Width
18 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter Tolerance
+0/-0.012 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open, Snap Ring
Cage Material
Steel
Seal/Shield Type
Open
Static Load Capacity
4,460 lb
Temp. Range
-60 Degrees to 200 Degrees F
Retainer Type
Snap Ring
Bore Tolerance
+0/-.012mm
Dynamic Load Capacity
8,130 lb
Max. RPM
4,167 RPM
Lubrication
Quaker Ferrocote
ABEC Tolerance
1
Bearing Material
Steel
Industry Number
208KG
Ball Material
Alloy Steel
Ring Material Grade
AISI 52100
Ring Material
Alloy Steel
Lubricant Material
Quaker Ferrocote
Bearing Industry Number
6208
Dynamic Radial Load Capacity
36,200 N
ABEC Rating
1
Closure
Open
Retaining Ring Groove
Yes
Includes Retaining Ring
Yes
Number of Rows
One
System of Measurement
Metric
Minimum Temperature
-60 Degrees F
Maximum Temperature
200 Degrees F
Static Radial Load Capacity
19,800 N
Maximum Speed
5,834 RPM
Type
Open, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Open, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 36,200 N, Fillet Radius 1.1 mm, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.