Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 40mm Bore

  • Mfr # 208WG

  • Zoro # G8413054


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open, Snap Ring
Single Row/Double Row
Single Row
Bore Dia.
40 mm
Cage Material
Steel
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208WG
Zoro #
G8413054
UPC #
087796041431
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm
Width
18 mm
Outside Dia. Tolerance
+0/-.013mm
Outside Diameter
80 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outer Ring Width
18 mm
Retaining Ring Diameter
72.9 mm
Fillet Radius
1.1 mm
Bore Diameter
40 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open, Snap Ring
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Lubrication
Quaker Ferrocote
Industry Number
208WG
Dynamic Load Capacity
10,600 lb
Bore Tolerance
+0/-.012mm
Static Load Capacity
6,400 lb
Bearing Material
Steel
Max. RPM
4,167 RPM
Retainer Type
Snap Ring
Temp. Range
-60 Degrees to 200 Degrees F
ABEC Tolerance
1
Ball Material
Alloy Steel
Minimum Temperature
-60 Degrees F
Maximum Speed
5,000 RPM
Retaining Ring Groove
Yes
Number of Rows
One
Dynamic Radial Load Capacity
46,200 N
Lubricant Material
Quaker Ferrocote
System of Measurement
Metric
Bearing Industry Number
6208
Ring Material
Alloy Steel
Ring Material Grade
AISI 52100
Includes Retaining Ring
Yes
ABEC Rating
1
Closure
Open
Maximum Temperature
200 Degrees F
Static Radial Load Capacity
28,700 N
Type
Open, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Open, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 46,200 N, Fillet Radius 1.1 mm, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.