Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 40mm Bore

  • Mfr # 308W

  • Zoro # G8440047


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Bore Dia.
40 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308W
Zoro #
G8440047
UPC #
087796042780
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Outside Dia. Tolerance
+0/-.015mm
Outer Ring Width
23 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outside Diameter
90 mm
Bore Diameter Tolerance
+0/-0.012 mm
Bore Diameter
40 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
ABEC Tolerance
1
Lubrication
Quaker Ferrocote
Industry Number
308W
Bore Tolerance
+0/-.012mm
Bearing Material
Steel
Max. RPM
3,846 RPM
Dynamic Load Capacity
15,000 lb
Static Load Capacity
8,000 lb
Temp. Range
-60 Degrees to 200 Degrees F
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Static Radial Load Capacity
8,000 lbf
Maximum Speed
3,846 RPM
Lubricant Material
Quaker Ferrocote
Retaining Ring Groove
No
Bearing Industry Number
6308
Maximum Axial Load
15,000 lbf
Number of Rows
One
Dynamic Radial Load Capacity
15,000 lbf
System of Measurement
Metric
Minimum Temperature
-60 Degrees F
Closure
Open
Maximum Temperature
200 Degrees F
Includes Retaining Ring
No
ABEC Rating
1
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6308, Bore Diameter 40 mm, Closure Open, Outer Ring Width 23 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 15,000 lbf, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.