Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 40mm Bore

  • Mfr # 308WG

  • Zoro # G8466071


product price: $127.38
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open, Snap Ring
Single Row/Double Row
Single Row
Bore Dia.
40 mm
Cage Material
Steel
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308WG
Zoro #
G8466071
UPC #
087796042810
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Outside Dia. Tolerance
+0/-.015mm
Fillet Radius
1.5 mm
Outside Diameter
90 mm
Outer Ring Width
23 mm
Bore Diameter
40 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-0.015 mm
Retaining Ring Diameter
81 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open, Snap Ring
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Dynamic Load Capacity
15,000 lb
Lubrication
Quaker Ferrocote
Temp. Range
-60 Degrees to 200 Degrees F
Bore Tolerance
+0/-.012mm
Industry Number
308WG
ABEC Tolerance
1
Static Load Capacity
8,000 lb
Retainer Type
Snap Ring
Bearing Material
Steel
Max. RPM
3,846 RPM
Ball Material
Alloy Steel
Maximum Temperature
200 Degrees F
Ring Material Grade
AISI 52100
Retaining Ring Groove
Yes
Minimum Temperature
-60 Degrees F
Includes Retaining Ring
Yes
Lubricant Material
Quaker Ferrocote
Maximum Speed
4,615 RPM
Number of Rows
One
Closure
Open
Bearing Industry Number
6308
Dynamic Radial Load Capacity
64,400 N
Ring Material
Alloy Steel
Static Radial Load Capacity
39,100 N
System of Measurement
Metric
ABEC Rating
1
Type
Open, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6308, Bore Diameter 40 mm, Closure Open, Outer Ring Width 23 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 64,400 N, Fillet Radius 1.5 mm, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.