Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 40mm Bore

  • Mfr # 9108K

  • Zoro # G8393926


product price: $45.89
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Bore Dia.
40 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9108K
Zoro #
G8393926
UPC #
087796047136
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
68 mm
Width
15 mm
Outside Dia. Tolerance
+0/-.013mm
Outer Ring Width
15 mm
Outside Diameter
68 mm
Bore Diameter
40 mm
Bore Diameter Tolerance
+0/-0.012 mm
Fillet Radius
1 mm
Outside Diameter Tolerance
+0/-0.013 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
2,750 lb
Industry Number
9108K
Lubrication
Quaker Ferrocote
ABEC Tolerance
1
Bearing Material
Steel
Max. RPM
4,630 RPM
Dynamic Load Capacity
4,500 lb
Bore Tolerance
+0/-.012mm
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
19,617 N
Maximum Temperature
200 Degrees F
Minimum Temperature
-60 Degrees F
Bearing Industry Number
6008
Closure
Open
Number of Rows
One
Lubricant Material
Quaker Ferrocote
ABEC Rating
1
Retaining Ring Groove
No
Includes Retaining Ring
No
Ring Material
Alloy Steel
System of Measurement
Metric
Static Radial Load Capacity
12,500 N
Maximum Speed
6,480 RPM
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6008, Bore Diameter 40 mm, Closure Open, Outer Ring Width 15 mm, Outside Diameter 68 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 19,617 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.