Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 45mm Bore

  • Mfr # 209K

  • Zoro # G7822351


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209K
Zoro #
G7822351
UPC #
087796041448
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
19 mm
Outside Dia. Tolerance
+0/-.015mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
85 mm
Bore Diameter
45 mm
Outer Ring Width
19 mm
Outside Diameter Tolerance
+0/-0.015 mm
Fillet Radius
1.1 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Dynamic Load Capacity
8,160 lb
Industry Number
209K
Max. RPM
3,846 RPM
Static Load Capacity
4,600 lb
Bearing Material
Steel
Lubrication
Quaker Ferrocote
Temp. Range
-60 Degrees to 200 Degrees F
Bore Tolerance
+0/-.012mm
ABEC Tolerance
1
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Static Radial Load Capacity
20,462 N
Includes Retaining Ring
No
Maximum Temperature
200 Degrees F
System of Measurement
Metric
Dynamic Radial Load Capacity
36,297 N
Closure
Open
Lubricant Material
Quaker Ferrocote
Bearing Industry Number
6209
Maximum Speed
5,380 RPM
Number of Rows
One
Retaining Ring Groove
No
Minimum Temperature
-60 Degrees F
ABEC Rating
1
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6209, Bore Diameter 45 mm, Closure Open, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 36,297 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.