Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 45mm Bore

  • Mfr # 309WG

  • Zoro # G8468415


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open, Snap Ring
Bore Dia.
45 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309WG
Zoro #
G8468415
UPC #
087796042971
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
100 mm
Width
25 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter
100 mm
Retaining Ring Diameter
90.9 mm
Fillet Radius
1.5 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter
45 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outer Ring Width
25 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open, Snap Ring
Seal/Shield Type
Open
Cage Material
Steel
Bore Tolerance
+0/-.012mm
Static Load Capacity
10,600 lb
Dynamic Load Capacity
17,600 lb
Lubrication
Quaker Ferrocote
Max. RPM
3,448 RPM
ABEC Tolerance
1
Retainer Type
Snap Ring
Bearing Material
Steel
Industry Number
309WG
Temp. Range
-60 Degrees to 200 Degrees F
Ball Material
Alloy Steel
Lubricant Material
Quaker Ferrocote
Minimum Temperature
-60 Degrees F
ABEC Rating
1
Maximum Speed
4,138 RPM
Number of Rows
One
System of Measurement
Metric
Static Radial Load Capacity
47,500 N
Includes Retaining Ring
Yes
Ring Material Grade
AISI 52100
Retaining Ring Groove
Yes
Closure
Open
Dynamic Radial Load Capacity
76,700 N
Bearing Industry Number
6309
Maximum Temperature
200 Degrees F
Ring Material
Alloy Steel
Type
Open, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6309, Bore Diameter 45 mm, Closure Open, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 76,700 N, Fillet Radius 1.5 mm, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.