Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 45mm Bore

  • Mfr # 9109K

  • Zoro # G8129292


product price: $56.39
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9109K
Zoro #
G8129292
UPC #
087796047174
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
75 mm
Width
16 mm
Outside Dia. Tolerance
+0/-.013mm
Outer Ring Width
16 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter Tolerance
+0/-0.012 mm
Fillet Radius
0.99 mm
Outside Diameter
75 mm
Bore Diameter
45 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Static Load Capacity
3,550 lb
Bearing Material
Steel
Bore Tolerance
+0/-.012mm
Dynamic Load Capacity
5,400 lb
Industry Number
9109K
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Quaker Ferrocote
Max. RPM
4,167 RPM
ABEC Tolerance
1
Ball Material
Alloy Steel
Includes Retaining Ring
No
Retaining Ring Groove
No
Maximum Speed
5,833 RPM
ABEC Rating
1
Number of Rows
One
Bearing Industry Number
6009
Lubricant Material
Quaker Ferrocote
System of Measurement
Metric
Maximum Temperature
200 Degrees F
Closure
Open
Minimum Temperature
-60 Degrees F
Dynamic Radial Load Capacity
23,300 N
Ring Material
Alloy Steel
Static Radial Load Capacity
15,200 N
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6009, Bore Diameter 45 mm, Closure Open, Outer Ring Width 16 mm, Outside Diameter 75 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 23,300 N, Fillet Radius 0.99 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.