Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 50mm Bore

  • Mfr # 210W

  • Zoro # G8319674


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
210W
Zoro #
G8319674
UPC #
087796041875
Country of Origin
Multiple

Dimensions

Bore Dia.
50 mm
Outside Dia.
90 mm
Width
20 mm
Outside Dia. Tolerance
+0/-.015mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter
50 mm
Fillet Radius
1.1 mm
Outer Ring Width
20 mm
Outside Diameter
90 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Industry Number
210W
Bore Tolerance
+0/-.012mm
Max. RPM
3,571 RPM
Bearing Material
Steel
ABEC Tolerance
1
Lubrication
Quaker Ferrocote
Static Load Capacity
7,800 lb
Dynamic Load Capacity
11,800 lb
Temp. Range
-60 Degrees to 200 Degrees F
Ball Material
Alloy Steel
Closure
Open
Maximum Temperature
200 Degrees F
Ring Material
Alloy Steel
Number of Rows
One
ABEC Rating
1
Minimum Temperature
-60 Degrees F
Dynamic Radial Load Capacity
51,155 N
Maximum Speed
4,290 RPM
Includes Retaining Ring
No
Retaining Ring Groove
No
Lubricant Material
Quaker Ferrocote
System of Measurement
Metric
Static Radial Load Capacity
34,785 N
Bearing Industry Number
6210
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6210, Bore Diameter 50 mm, Closure Open, Outer Ring Width 20 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 51,155 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.