Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 50mm Bore

  • Mfr # 310W

  • Zoro # G8232226


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Bore Dia.
50 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310W
Zoro #
G8232226
UPC #
087796043084
Country of Origin
Multiple

Dimensions

Bore Dia.
50 mm
Outside Dia.
110 mm
Width
27 mm
Outside Dia. Tolerance
+0/-.015mm
Outer Ring Width
27 mm
Outside Diameter
110 mm
Bore Diameter
50 mm
Bore Diameter Tolerance
+0/-0.012 mm
Fillet Radius
2 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Industry Number
310W
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
12,700 lb
Lubrication
Quaker Ferrocote
Bore Tolerance
+0/-.012mm
ABEC Tolerance
1
Dynamic Load Capacity
20,800 lb
Bearing Material
Steel
Max. RPM
3,125 RPM
Ball Material
Alloy Steel
Maximum Temperature
200 Degrees F
ABEC Rating
1
Static Radial Load Capacity
56,937 N
Number of Rows
One
System of Measurement
Metric
Ring Material
Alloy Steel
Includes Retaining Ring
No
Minimum Temperature
-60 Degrees F
Closure
Open
Bearing Industry Number
6310
Dynamic Radial Load Capacity
89,854 N
Retaining Ring Groove
No
Lubricant Material
Quaker Ferrocote
Maximum Speed
3,750 RPM
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6310, Bore Diameter 50 mm, Closure Open, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 89,854 N, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.