Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 50mm Bore

  • Mfr # 9110K

  • Zoro # G8354455


product price: $73.89
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9110K
Zoro #
G8354455
UPC #
087796047211
Country of Origin
Multiple

Dimensions

Bore Dia.
50 mm
Outside Dia.
80 mm
Width
16 mm
Outside Dia. Tolerance
+0/-.013mm
Fillet Radius
0.99 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
80 mm
Outer Ring Width
16 mm
Bore Diameter
50 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Lubrication
Quaker Ferrocote
Bore Tolerance
+0/-.012mm
ABEC Tolerance
1
Dynamic Load Capacity
5,600 lb
Temp. Range
-60 Degrees to 200 Degrees F
Industry Number
9110K
Bearing Material
Steel
Max. RPM
3,846 RPM
Static Load Capacity
3,600 lb
Ball Material
Alloy Steel
Maximum Speed
5,385 RPM
Includes Retaining Ring
No
Static Radial Load Capacity
16,600 N
Closure
Open
Lubricant Material
Quaker Ferrocote
System of Measurement
Metric
Dynamic Radial Load Capacity
24,200 N
Retaining Ring Groove
No
Ring Material
Alloy Steel
Minimum Temperature
-60 Degrees F
Bearing Industry Number
6010
Maximum Temperature
200 Degrees F
ABEC Rating
1
Number of Rows
One
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6010, Bore Diameter 50 mm, Closure Open, Outer Ring Width 16 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 24,200 N, Fillet Radius 0.99 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.