Zoro Homepage

Radial Bearing, Open, 55mm Bore

  • Mfr # 211W

  • Zoro # G8371255


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Bore Dia.
55 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211W
Zoro #
G8371255
UPC #
087796042117
Country of Origin
Multiple

Dimensions

Bore Dia.
55 mm
Outside Dia.
100 mm
Width
21 mm
Outside Dia. Tolerance
+0/-.015mm
Fillet Radius
1.5 mm
Bore Diameter
55 mm
Outside Diameter
100 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
21 mm

Description

Radial Ball Bearing, Bearing Industry Number 6211, Bore Diameter 55 mm, Closure Open, Outer Ring Width 21 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 60,051 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.