Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 55mm Bore

  • Mfr # 211WG

  • Zoro # G8158963


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open, Snap Ring
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Bore Dia.
55 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211WG
Zoro #
G8158963
UPC #
087796042155
Country of Origin
Multiple

Dimensions

Bore Dia.
55 mm
Outside Dia.
100 mm
Width
21 mm
Outside Dia. Tolerance
+0/-.015mm
Bore Diameter
55 mm
Retaining Ring Diameter
93.5 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter
100 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
21 mm
Fillet Radius
1.5 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open, Snap Ring
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Industry Number
211WG
Lubrication
Quaker Ferrocote
Max. RPM
3,226 RPM
Dynamic Load Capacity
13,700 lb
Static Load Capacity
9,150 lb
Bearing Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Retainer Type
Snap Ring
ABEC Tolerance
1
Bore Tolerance
+0/-.015mm
Ball Material
Alloy Steel
Maximum Speed
3,871 RPM
Minimum Temperature
-60 Degrees F
Number of Rows
One
Includes Retaining Ring
Yes
Dynamic Radial Load Capacity
60,200 N
Bearing Industry Number
6211
Retaining Ring Groove
Yes
Ring Material
Alloy Steel
Maximum Temperature
200 Degrees F
Static Radial Load Capacity
40,900 N
Lubricant Material
Quaker Ferrocote
ABEC Rating
1
Ring Material Grade
AISI 52100
System of Measurement
Metric
Closure
Open
Type
Open, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6211, Bore Diameter 55 mm, Closure Open, Outer Ring Width 21 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 60,200 N, Fillet Radius 1.5 mm, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.