Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 55mm Bore

  • Mfr # 311W

  • Zoro # G8009985


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
311W
Zoro #
G8009985
UPC #
087796067172
Country of Origin
Multiple

Dimensions

Bore Dia.
55 mm
Outside Dia.
120 mm
Width
29 mm
Outside Dia. Tolerance
+0/-.015mm
Outer Ring Width
29 mm
Fillet Radius
2 mm
Bore Diameter Tolerance
+0/-0.015 mm
Bore Diameter
55 mm
Outside Diameter
120 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Static Load Capacity
15,000 lb
Bearing Material
Steel
ABEC Tolerance
1
Temp. Range
-60 Degrees to 200 Degrees F
Bore Tolerance
+0/-.015mm
Industry Number
311W
Max. RPM
2,857 RPM
Dynamic Load Capacity
24,000 lb
Lubrication
Quaker Ferrocote
Ball Material
Alloy Steel
Static Radial Load Capacity
66,723 N
Ring Material
Alloy Steel
Includes Retaining Ring
No
Dynamic Radial Load Capacity
104,088 N
Retaining Ring Groove
No
Maximum Temperature
200 Degrees F
Number of Rows
One
Lubricant Material
Quaker Ferrocote
Closure
Open
Minimum Temperature
-60 Degrees F
Bearing Industry Number
6311
System of Measurement
Metric
Maximum Speed
3,430 RPM
ABEC Rating
1
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6311, Bore Diameter 55 mm, Closure Open, Outer Ring Width 29 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 104,088 N, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.