Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 55mm Bore

  • Mfr # 9111K

  • Zoro # G7829525


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Bore Dia.
55 mm
Cage Material
Steel
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9111K
Zoro #
G7829525
UPC #
087796047266
Country of Origin
Multiple

Dimensions

Bore Dia.
55 mm
Outside Dia.
90 mm
Width
18 mm
Outside Dia. Tolerance
+0/-.015mm
Bore Diameter Tolerance
+0/-0.015 mm
Fillet Radius
1.09 mm
Outside Diameter
90 mm
Bore Diameter
55 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
18 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
ABEC Tolerance
1
Industry Number
9111K
Static Load Capacity
4,650 lb
Bearing Material
Steel
Max. RPM
3,448 RPM
Lubrication
Quaker Ferrocote
Temp. Range
-60 Degrees to 200 Degrees F
Bore Tolerance
+0/-.015mm
Dynamic Load Capacity
7,200 lb
Ball Material
Alloy Steel
System of Measurement
Metric
Dynamic Radial Load Capacity
31,400 N
Bearing Industry Number
6011
Static Radial Load Capacity
21,300 N
Number of Rows
One
Ring Material
Alloy Steel
Maximum Speed
4,828 RPM
Minimum Temperature
-60 Degrees F
Retaining Ring Groove
No
ABEC Rating
1
Maximum Temperature
200 Degrees F
Includes Retaining Ring
No
Lubricant Material
Quaker Ferrocote
Closure
Open
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6011, Bore Diameter 55 mm, Closure Open, Outer Ring Width 18 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 31,400 N, Fillet Radius 1.09 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.