Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 60mm Bore

  • Mfr # 212W

  • Zoro # G8113874


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Bore Dia.
60 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212W
Zoro #
G8113874
UPC #
087796042230
Country of Origin
Multiple

Dimensions

Bore Dia.
60 mm
Outside Dia.
110 mm
Width
22 mm
Outside Dia. Tolerance
+0/-.015mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter
110 mm
Outside Diameter Tolerance
+0/-0.015 mm
Fillet Radius
1.5 mm
Bore Diameter
60 mm
Outer Ring Width
22 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Lubrication
Quaker Ferrocote
Max. RPM
2,941 RPM
ABEC Tolerance
1
Static Load Capacity
12,200 lb
Bore Tolerance
+0/-.015mm
Dynamic Load Capacity
17,600 lb
Temp. Range
-60 Degrees to 200 Degrees F
Bearing Material
Steel
Industry Number
212W
Ball Material
Alloy Steel
Maximum Speed
3,530 RPM
Minimum Temperature
-60 Degrees F
System of Measurement
Metric
ABEC Rating
1
Bearing Industry Number
6212
Static Radial Load Capacity
53,823 N
Dynamic Radial Load Capacity
76,065 N
Lubricant Material
Quaker Ferrocote
Ring Material
Alloy Steel
Maximum Temperature
200 Degrees F
Includes Retaining Ring
No
Closure
Open
Number of Rows
One
Retaining Ring Groove
No
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6212, Bore Diameter 60 mm, Closure Open, Outer Ring Width 22 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 76,065 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.