Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 60mm Bore

  • Mfr # 9112K

  • Zoro # G8028921


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9112K
Zoro #
G8028921
UPC #
087796047297
Country of Origin
Multiple

Dimensions

Bore Dia.
60 mm
Outside Dia.
95 mm
Width
18 mm
Outside Dia. Tolerance
+0/-.015mm
Outer Ring Width
18 mm
Outside Diameter
95 mm
Fillet Radius
1.09 mm
Bore Diameter
60 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Lubrication
Quaker Ferrocote
Dynamic Load Capacity
7,500 lb
Bore Tolerance
+0/-.015mm
Temp. Range
-60 Degrees to 200 Degrees F
Max. RPM
3,226 RPM
Static Load Capacity
5,100 lb
Bearing Material
Steel
ABEC Tolerance
1
Industry Number
9112K
Ball Material
Alloy Steel
System of Measurement
Metric
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
32,600 N
Static Radial Load Capacity
23,200 N
Lubricant Material
Quaker Ferrocote
Closure
Open
Includes Retaining Ring
No
Minimum Temperature
-60 Degrees F
Retaining Ring Groove
No
Maximum Temperature
200 Degrees F
Number of Rows
One
ABEC Rating
1
Maximum Speed
4,516 RPM
Bearing Industry Number
6012
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6012, Bore Diameter 60 mm, Closure Open, Outer Ring Width 18 mm, Outside Diameter 95 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 32,600 N, Fillet Radius 1.09 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.