Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 65mm Bore

  • Mfr # 213W

  • Zoro # G8147587


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Bore Dia.
65 mm
Cage Material
Steel
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213W
Zoro #
G8147587
UPC #
087796066540
Country of Origin
Multiple

Dimensions

Bore Dia.
65 mm
Outside Dia.
120 mm
Width
23 mm
Outside Dia. Tolerance
+0/-.015mm
Fillet Radius
1.5 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outside Diameter
120 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
23 mm
Bore Diameter
65 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
ABEC Tolerance
1
Industry Number
213W
Bearing Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Dynamic Load Capacity
20,800 lb
Lubrication
Quaker Ferrocote
Bore Tolerance
+0/-.015mm
Max. RPM
2,703 RPM
Static Load Capacity
14,600 lb
Ball Material
Alloy Steel
ABEC Rating
1
Dynamic Radial Load Capacity
90,744 N
Maximum Speed
3,240 RPM
Number of Rows
One
Maximum Temperature
200 Degrees F
Minimum Temperature
-60 Degrees F
Static Radial Load Capacity
64,944 N
Bearing Industry Number
6213
Ring Material
Alloy Steel
Closure
Open
Includes Retaining Ring
No
Lubricant Material
Quaker Ferrocote
Retaining Ring Groove
No
System of Measurement
Metric
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6213, Bore Diameter 65 mm, Closure Open, Outer Ring Width 23 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 90,744 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.