Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 65mm Bore

  • Mfr # 313K

  • Zoro # G7927595


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Bore Dia.
65 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313K
Zoro #
G7927595
UPC #
087796067318
Country of Origin
Multiple

Dimensions

Bore Dia.
65 mm
Outside Dia.
140 mm
Width
33 mm
Outside Dia. Tolerance
+0/-.018mm
Bore Diameter
65 mm
Outside Diameter Tolerance
+0/-0.018 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter
140 mm
Outer Ring Width
33 mm
Fillet Radius
2.11 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Dynamic Load Capacity
23,600 lb
Static Load Capacity
13,400 lb
ABEC Tolerance
1
Bore Tolerance
+0/-.015mm
Bearing Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Industry Number
313K
Lubrication
Quaker Ferrocote
Max. RPM
2,439 RPM
Ball Material
Alloy Steel
Static Radial Load Capacity
59,606 N
Lubricant Material
Quaker Ferrocote
Minimum Temperature
-60 Degrees F
Number of Rows
One
Includes Retaining Ring
No
Bearing Industry Number
6313
Retaining Ring Groove
No
Closure
Open
Maximum Temperature
200 Degrees F
Dynamic Radial Load Capacity
102,754 N
Ring Material
Alloy Steel
Maximum Speed
3,410 RPM
System of Measurement
Metric
ABEC Rating
1
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6313, Bore Diameter 65 mm, Closure Open, Outer Ring Width 33 mm, Outside Diameter 140 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 102,754 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.