Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 65mm Bore

  • Mfr # 313W

  • Zoro # G8163443


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313W
Zoro #
G8163443
UPC #
087796067370
Country of Origin
Multiple

Dimensions

Bore Dia.
65 mm
Outside Dia.
140 mm
Width
33 mm
Outside Dia. Tolerance
+0/-.018mm
Bore Diameter Tolerance
+0/-0.015 mm
Fillet Radius
2.11 mm
Outside Diameter Tolerance
+0/-0.018 mm
Outside Diameter
140 mm
Bore Diameter
65 mm
Outer Ring Width
33 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
ABEC Tolerance
1
Bearing Material
Steel
Industry Number
313W
Dynamic Load Capacity
32,500 lb
Bore Tolerance
+0/-.015mm
Lubrication
Quaker Ferrocote
Static Load Capacity
21,600 lb
Max. RPM
2,439 RPM
Temp. Range
-60 Degrees to 200 Degrees F
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
141,898 N
Number of Rows
One
Static Radial Load Capacity
96,971 N
Closure
Open
Maximum Speed
2,930 RPM
Bearing Industry Number
6313
Includes Retaining Ring
No
Retaining Ring Groove
No
System of Measurement
Metric
ABEC Rating
1
Lubricant Material
Quaker Ferrocote
Minimum Temperature
-60 Degrees F
Ring Material
Alloy Steel
Maximum Temperature
200 Degrees F
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6313, Bore Diameter 65 mm, Closure Open, Outer Ring Width 33 mm, Outside Diameter 140 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 141,898 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.