Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 65mm Bore

  • Mfr # 9113K

  • Zoro # G7826192


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9113K
Zoro #
G7826192
UPC #
087796047341
Country of Origin
Multiple

Dimensions

Bore Dia.
65 mm
Outside Dia.
100 mm
Width
18 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter
100 mm
Outer Ring Width
18 mm
Bore Diameter Tolerance
+0/-0.015 mm
Fillet Radius
1.09 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter
65 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Dynamic Load Capacity
7,800 lb
Bore Tolerance
+0/-.015mm
Lubrication
Quaker Ferrocote
Temp. Range
-60 Degrees to 200 Degrees F
Industry Number
9113K
Max. RPM
3,030 RPM
Bearing Material
Steel
ABEC Tolerance
1
Static Load Capacity
5,500 lb
Ball Material
Alloy Steel
Number of Rows
One
System of Measurement
Metric
Maximum Temperature
200 Degrees F
Retaining Ring Groove
No
Lubricant Material
Quaker Ferrocote
Closure
Open
Static Radial Load Capacity
25,200 N
ABEC Rating
1
Maximum Speed
4,242 RPM
Ring Material
Alloy Steel
Includes Retaining Ring
No
Minimum Temperature
-60 Degrees F
Dynamic Radial Load Capacity
33,900 N
Bearing Industry Number
6013
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6013, Bore Diameter 65 mm, Closure Open, Outer Ring Width 18 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 33,900 N, Fillet Radius 1.09 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.