Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 70mm Bore

  • Mfr # 214KG

  • Zoro # G8460487


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open, Snap Ring
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214KG
Zoro #
G8460487
UPC #
087796066595
Country of Origin
Multiple

Dimensions

Bore Dia.
70 mm
Outside Dia.
125 mm
Width
24 mm
Outside Dia. Tolerance
+0/-.018mm
Outer Ring Width
24 mm
Outside Diameter
125 mm
Bore Diameter
70 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter Tolerance
+0/-0.018 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open, Snap Ring
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Lubrication
Quaker Ferrocote
Bore Tolerance
+0/-.015mm
Max. RPM
2,564 RPM
ABEC Tolerance
1
Static Load Capacity
9,890 lb
Industry Number
214KG
Dynamic Load Capacity
15,500 lb
Bearing Material
Steel
Retainer Type
Snap Ring
Temp. Range
-60 Degrees to 200 Degrees F
Ball Material
Alloy Steel
Maximum Temperature
200 Degrees F
Closure
Open
Minimum Temperature
-60 Degrees F
System of Measurement
Metric
Retaining Ring Groove
Yes
Lubricant Material
Quaker Ferrocote
Retaining Ring Material
Snap Ring
ABEC Rating
1
Number of Rows
One
Ring Material
Alloy Steel
Static Radial Load Capacity
9,890 lbf
Maximum Axial Load
15,500 lbf
Includes Retaining Ring
Yes
Ring Material Grade
AISI 52100
Bearing Industry Number
6214
Maximum Speed
2,564 RPM
Dynamic Radial Load Capacity
15,500 lbf
Type
Open, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6214, Bore Diameter 70 mm, Closure Open, Outer Ring Width 24 mm, Outside Diameter 125 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 15,500 lbf, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.