Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 70mm Bore

  • Mfr # 214W

  • Zoro # G8466254


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214W
Zoro #
G8466254
UPC #
087796066663
Country of Origin
Multiple

Dimensions

Bore Dia.
70 mm
Outside Dia.
125 mm
Width
24 mm
Outside Dia. Tolerance
+0/-.018mm
Bore Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
24 mm
Bore Diameter
70 mm
Outside Diameter
125 mm
Outside Diameter Tolerance
+0/-0.018 mm
Fillet Radius
1.5 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Max. RPM
2,564 RPM
Dynamic Load Capacity
21,600 lb
Industry Number
214W
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Quaker Ferrocote
Bore Tolerance
+0/-.015mm
ABEC Tolerance
1
Static Load Capacity
16,000 lb
Bearing Material
Steel
Ball Material
Alloy Steel
Bearing Industry Number
6214
Retaining Ring Groove
No
ABEC Rating
1
Number of Rows
One
Includes Retaining Ring
No
Maximum Speed
3,080 RPM
Closure
Open
Static Radial Load Capacity
70,282 N
Maximum Temperature
200 Degrees F
Dynamic Radial Load Capacity
94,302 N
Minimum Temperature
-60 Degrees F
System of Measurement
Metric
Lubricant Material
Quaker Ferrocote
Ring Material
Alloy Steel
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6214, Bore Diameter 70 mm, Closure Open, Outer Ring Width 24 mm, Outside Diameter 125 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 94,302 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.