Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 70mm Bore

  • Mfr # 314W

  • Zoro # G8186263


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Bore Dia.
70 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314W
Zoro #
G8186263
UPC #
087796067479
Country of Origin
Multiple

Dimensions

Bore Dia.
70 mm
Outside Dia.
150 mm
Width
35 mm
Outside Dia. Tolerance
+0/-.018mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter Tolerance
+0/-0.018 mm
Bore Diameter
70 mm
Fillet Radius
2.11 mm
Outer Ring Width
35 mm
Outside Diameter
150 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Max. RPM
2,273 RPM
Bearing Material
Steel
ABEC Tolerance
1
Static Load Capacity
22,800 lb
Bore Tolerance
+0/-.015mm
Dynamic Load Capacity
34,500 lb
Lubrication
Quaker Ferrocote
Temp. Range
-60 Degrees to 200 Degrees F
Industry Number
314W
Ball Material
Alloy Steel
ABEC Rating
1
Bearing Industry Number
6314
Minimum Temperature
-60 Degrees F
Ring Material
Alloy Steel
Closure
Open
Maximum Temperature
200 Degrees F
System of Measurement
Metric
Number of Rows
One
Dynamic Radial Load Capacity
151,240 N
Static Radial Load Capacity
101,864 N
Includes Retaining Ring
No
Maximum Speed
2,730 RPM
Retaining Ring Groove
No
Lubricant Material
Quaker Ferrocote
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6314, Bore Diameter 70 mm, Closure Open, Outer Ring Width 35 mm, Outside Diameter 150 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 151,240 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.