Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 70mm Bore

  • Mfr # 9114K

  • Zoro # G8069817


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9114K
Zoro #
G8069817
UPC #
087796047396
Country of Origin
Multiple

Dimensions

Bore Dia.
70 mm
Outside Dia.
110 mm
Width
20 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter
110 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
20 mm
Bore Diameter
70 mm
Fillet Radius
1.09 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Lubrication
Quaker Ferrocote
Temp. Range
-60 Degrees to 200 Degrees F
Bearing Material
Steel
Industry Number
9114K
Bore Tolerance
+0/-.015mm
Dynamic Load Capacity
9,720 lb
Static Load Capacity
6,700 lb
Max. RPM
2,778 RPM
ABEC Tolerance
1
Ball Material
Alloy Steel
Static Radial Load Capacity
30,900 N
Lubricant Material
Quaker Ferrocote
Minimum Temperature
-60 Degrees F
Ring Material
Alloy Steel
Closure
Open
Bearing Industry Number
6014
Includes Retaining Ring
No
Number of Rows
One
Dynamic Radial Load Capacity
42,200 N
Maximum Temperature
200 Degrees F
ABEC Rating
1
Maximum Speed
3,889 RPM
System of Measurement
Metric
Retaining Ring Groove
No
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6014, Bore Diameter 70 mm, Closure Open, Outer Ring Width 20 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 42,200 N, Fillet Radius 1.09 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.