Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 75mm Bore

  • Mfr # 215K

  • Zoro # G7825395


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215K
Zoro #
G7825395
UPC #
087796066694
Country of Origin
Multiple

Dimensions

Bore Dia.
75 mm
Outside Dia.
130 mm
Width
25 mm
Outside Dia. Tolerance
+0/-.018mm
Bore Diameter
75 mm
Outer Ring Width
25 mm
Fillet Radius
1.5 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter
130 mm
Outside Diameter Tolerance
+0/-0.018 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Industry Number
215K
Bore Tolerance
+0/-.015mm
Static Load Capacity
10,100 lb
Temp. Range
-60 Degrees to 200 Degrees F
Max. RPM
2,439 RPM
Bearing Material
Steel
Lubrication
Quaker Ferrocote
Dynamic Load Capacity
15,500 lb
ABEC Tolerance
1
Ball Material
Alloy Steel
Closure
Open
Minimum Temperature
-60 Degrees F
Maximum Speed
3,415 RPM
Maximum Temperature
200 Degrees F
Retaining Ring Groove
No
Ring Material
Alloy Steel
System of Measurement
Metric
Bearing Industry Number
6215
ABEC Rating
1
Lubricant Material
Quaker Ferrocote
Includes Retaining Ring
No
Number of Rows
One
Static Radial Load Capacity
44,800 N
Dynamic Radial Load Capacity
68,900 N
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6215, Bore Diameter 75 mm, Closure Open, Outer Ring Width 25 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 68,900 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.