Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 75mm Bore

  • Mfr # 9115K

  • Zoro # G8114041


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Bore Dia.
75 mm
Cage Material
Steel
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9115K
Zoro #
G8114041
UPC #
087796069022
Country of Origin
Multiple

Dimensions

Bore Dia.
75 mm
Outside Dia.
115 mm
Width
20 mm
Outside Dia. Tolerance
+0/-.015mm
Bore Diameter
75 mm
Outer Ring Width
20 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter Tolerance
+0/-0.015 mm
Fillet Radius
1.1 mm
Outside Diameter
115 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
ABEC Tolerance
1
Static Load Capacity
7,350 lb
Dynamic Load Capacity
10,000 lb
Bore Tolerance
+0/-.015mm
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Quaker Ferrocote
Bearing Material
Steel
Industry Number
9115K
Max. RPM
2,632 RPM
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Minimum Temperature
-60 Degrees F
Static Radial Load Capacity
33,451 N
Closure
Open
ABEC Rating
1
System of Measurement
Metric
Lubricant Material
Quaker Ferrocote
Maximum Temperature
200 Degrees F
Bearing Industry Number
6015
Number of Rows
One
Maximum Speed
3,680 RPM
Retaining Ring Groove
No
Dynamic Radial Load Capacity
43,815 N
Includes Retaining Ring
No
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6015, Bore Diameter 75 mm, Closure Open, Outer Ring Width 20 mm, Outside Diameter 115 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 43,815 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.