Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 80mm Bore

  • Mfr # 216K

  • Zoro # G7824801


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Bore Dia.
80 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216K
Zoro #
G7824801
UPC #
087796066779
Country of Origin
Multiple

Dimensions

Bore Dia.
80 mm
Outside Dia.
140 mm
Width
26 mm
Outside Dia. Tolerance
+0/-.018mm
Fillet Radius
2 mm
Bore Diameter
80 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
26 mm
Outside Diameter
140 mm
Outside Diameter Tolerance
+0/-0.018 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Bearing Material
Steel
Lubrication
Quaker Ferrocote
Static Load Capacity
12,200 lb
Dynamic Load Capacity
18,300 lb
Industry Number
216K
Temp. Range
-60 Degrees to 200 Degrees F
Bore Tolerance
+0/-.015mm
ABEC Tolerance
1
Max. RPM
2,273 RPM
Ball Material
Alloy Steel
Minimum Temperature
-60 Degrees F
Bearing Industry Number
6216
Maximum Speed
3,189 RPM
Lubricant Material
Quaker Ferrocote
Maximum Temperature
200 Degrees F
Closure
Open
Retaining Ring Groove
No
Includes Retaining Ring
No
System of Measurement
Metric
Dynamic Radial Load Capacity
85,900 N
Number of Rows
One
ABEC Rating
1
Ring Material
Alloy Steel
Static Radial Load Capacity
58,300 N
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6216, Bore Diameter 80 mm, Closure Open, Outer Ring Width 26 mm, Outside Diameter 140 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 85,900 N, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.